W277126
Neroli oil, Morocco
FG
Synonym(s):
Citrus bigaradia oil morocco, Neroli marocco EO
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Organoleptic:
orange
grade:
FG
Halal
Kosher
Halal
Kosher
biological source:
Citrus aurantium L.
food allergen:
no known allergens
Recommended Products
biological source
Citrus aurantium L.
Quality Level
grade
FG
Halal
Kosher
reg. compliance
EU Regulation 1334/2008 & 178/2002
FDA 21 CFR 182.20
origin
France origin
refractive index
n20/D 1.47 (lit.)
bp
163 °C (lit.)
density
0.868 g/mL at 25 °C (lit.)
application(s)
flavors and fragrances
Documentation
see Safety & Documentation for available documents
food allergen
no known allergens
Organoleptic
orange
Related Categories
Preparation Note
Extraction method: steam distillation
Storage Class Code
10 - Combustible liquids
WGK
WGK 2
Flash Point(F)
158.0 °F - closed cup
Flash Point(C)
70 °C - closed cup
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service