SYNS211444
Synthware™ double oblique PTFE stopcock plug
bore size 4 mm, Plug Size: 14.4/44
Synonym(s):
Synthware S211444, t-shape stopcock plug
About This Item
Recommended Products
packaging
pkg of 1 ea
manufacturer/tradename
Synthware S211444
bore size
4 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | SYNS211944 | SYNS201530 | SYNS201635 |
---|---|---|---|
Synthware S211444 | Synthware S211944 | Synthware S201530 | Synthware S201635 |
4 mm | 2 mm | 2 mm | 4 mm |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service