SLW1519/10
Pyrex® Media-Lab Bottles, amber glass, with-out cap and pouring ring, with printed trace code
capacity 1000 mL
Synonym(s):
Pyrex, SciLabware 1519/10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
round amber glass bottle
Joint
Joints threaded neck (GL45)
feature
graduations
without cap
with printed trace code
without pouring ring
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1519/10
H
225 mm
body diam.
101 mm
capacity
1000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Bottles only. Supplied without cap or pouring ring
- Complies with ISO 4796
- Manufactured from amber-coated borosilicate glass
- UV absorbent up to 500 nm
- Ideal for storage of light sensitive materials
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
Features and Benefits
• Bottles only. Supplied without cap or pouring ring• Complies with ISO 4796• Manufactured from amber-coated borosilicate glass• UV absorbent up to 500 nm• Ideal for storage of light sensitive materials• Printed with Trace Code for downloadable batch certificate• The 25 ml size bottle features a glass lip and does not require a pouring ring.• Never autoclave bottles with a fully tightened screw cap. Always slacken off. Failure to follow this procedure can lead to breakage of the bottle.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service