Skip to Content
Merck
All Photos(1)

Key Documents

SLW1519/01

Pyrex® Media-Lab Bottles, amber glass, with-out cap and pouring ring, with printed trace code

capacity 25 mL

Synonym(s):

Pyrex, SciLabware 1519/01

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

round amber glass bottle

Joint

Joints threaded neck (GL25)

feature

graduations
without cap
with printed trace code
without pouring ring

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1519/01

H

70 mm

body diam.

36 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Bottles only. Supplied without cap or pouring ring
  • Complies with ISO 4796
  • Manufactured from amber-coated borosilicate glass
  • UV absorbent up to 500 nm
  • Ideal for storage of light sensitive materials
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service