GF86268606
Stainless steel - AISI 316l
non-woven fabric, Fe/Cr18%/Ni10%/Mo 3%, weight.m-2 -50g, size 150 × 150 mm, thickness 0.060 mm
Synonym(s):
FF213720
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11171600
NACRES:
NA.23
Recommended Products
form
fabric
manufacturer/tradename
Goodfellow 862-686-06
size
150 × 150 mm
thickness
0.060 mm
weight
50 g
per meter squared
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service