Skip to Content
Merck
All Photos(1)

Key Documents

GF13892834

Quartz - fused

powder, max. particle size 45 micron, weight 1000 g

Synonym(s):

SI616010

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11101503
NACRES:
NA.23

form

powder

manufacturer/tradename

Goodfellow 138-928-34

weight

1000 g

max. part. size

45 μm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service