Skip to Content
Merck
All Photos(1)

Key Documents

BR708134

Flexible discharge tubing with recirculation valve for Dispensette® S, Dispensette® S Organic, and Dispensette S® Trace Analysis

25, 50 and 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
Pricing and availability is not currently available.

material

PTFE

description

coiled, with safety handle

manufacturer/tradename

BRAND 708134

packaging

1 ea of

L

~800 mm

capacity

25, 50 and 100 mL

Looking for similar products? Visit Product Comparison Guide

General description

PTFE, coiled, length approx. 800 mm, with safety handle.
Not suitable for HF!

Legal Information

Dispensette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service