BR708132
Flexible discharge tubing with recirculation valve for Dispensette® S, Dispensette® S Organic, and Dispensette S® Trace Analysis
1,2, 5 and 10 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Pricing and availability is not currently available.
material
PTFE
description
coiled, with safety handle
manufacturer/tradename
BRAND 708132
packaging
1 ea of
L
~800 mm
capacity
1,2, 5 and 10 mL
Looking for similar products? Visit Product Comparison Guide
General description
PTFE, coiled, length approx. 800 mm, with safety handle.
Not suitable for HF!
Not suitable for HF!
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Dispensette is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service