BR146516
BRAND® glass powder funnel short wide stem
top diam. 80 mm, bottom diam. 22 mm
Synonym(s):
Funnels, Power funnels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
BRAND 146516
bottom diam.
22 mm
top diam.
80 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® Glass Powder Funnel with Short Wide Stem is expertly crafted from Boro 3.3 glass, ensuring durability and high performance in laboratory applications. This funnel features a ground and fire-polished upper rim, providing a smooth edge for safe handling and easy pouring. Designed with a short, wide stem, it facilitates efficient transfer of powders and granular materials, minimizing the risk of clogs and ensuring a swift flow.
Features and Benefits
- BRAND® borosilicate glass powder funnel is best suited for transferring powders.
- These general lab use funnels include ground and fire-polished upper rim.
- Features a short, wide stem that facilitates optimal filtration.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service