BR114715
BRAND® universal sample tube
diam. × L 16 mm × 100 mm
Synonym(s):
Test tubes, Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.51
Recommended Products
material
clear
colorless tube
polystyrene tube
round bottom
description
RCF max - 2000
sterility
non-sterile
feature
RCF 2,000 × g
graduations: no
packaging
pack of 3000 ea
manufacturer/tradename
BRAND 114715
diam. × L
16 mm × 100 mm
Looking for similar products? Visit Product Comparison Guide
General description
The BRAND® universal sample tube is constructed from transparent polystyrene (PS), providing clear visibility for monitoring samples. Its versatile design makes it suitable for a wide range of laboratory applications, from sample collection to storage.
Features and Benefits
• Excellent sample visibility•
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service