Z740989
Aldrich® Essentials test tube with rim
capacity 25 mL, O.D. × L 18 mm × 150 mm, round bottom
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.11
Recommended Products
material
beaded neck neck
borosilicate glass tube
colorless tube
sterility
non-sterile
feature
graduations: no
Push fit
packaging
case of 200 ea (4 packs of 50EA)
manufacturer/tradename
Sigma-Aldrich
O.D. × L
18 mm × 150 mm
capacity
25 mL
tube diam.
18 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Clear, reusable 33 expansion borosilicate glass test tubes with round-bottom. With rim.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service