BAB602102300
SP Bel-Art® H-B Frio-Temp® Calibrated Electronic Verification Lollipop Stem Thermometer
temp. range at 0-70 °C, 37°C Ambient Calibration, bottle volume 60 mL , with glass beads
Synonym(s):
Bottle thermometer for ambient room, Lollipop digital bottle thermometer
About This Item
Recommended Products
material
plastic bottle
stainless steel probe
feature
37°C Ambient Calibration
Max/Min
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B60210-2300
range of application measuring range
0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C
parameter
temp. range at 0-70 °C
H × W
133 mm × 38 mm
bottle volume
60 mL , with glass beads
probe L
75 mm
battery power
(CR2032)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Note: Not for use in ovens or freezers
Features and Benefits
- Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) Individually serialized, CE marked
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service