Skip to Content
Merck
All Photos(1)

Key Documents

Z645125

IKA® ETS-D5 temperature controller

electronic contact thermometer with 3 operating modes, stainless steel, 1/cs

Synonym(s):

digital contact thermometer, electronic contact thermometer, temperature probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.76

feature

CE compliant
CSA approved
Immersion depth max. 200mm

packaging

pack of 1 ea

manufacturer/tradename

IKA 3378000

W × H × D

80 mm × 90 mm × 20 mm

weight

0.2 kg

General description

Electronic contact thermometer with three patented IKA operating modes. Ensures perfect temperature control in liquid mediums, without overshooting the set temperature, even in the case of quick heating. Automatic switch-off of the temperature control function of the connected magnetic stirrer after three minutes if the temperature probe is not immersed in the medium (Error 5).3 modes of operation guarantee optimum adjustment to your working method:



Operating mode A



Suitable for work with varying parameters (from -50°C to 450°C). Safety temperature adjustable



Operating mode B



Suitable for series operation under uniform conditions



Operating mode C



Suitable for unsupervised operation

All values are taken from the memory. This ensures perfect protection against inadvertent improper adjustment.

Features and Benefits

  • Electronic contact thermometer with 3 operating modes
  • With optimized PID control
  • RESET function
  • Includes stainless steel sensor H 62
  • For all magnetic stirrers with contact thermometer bushing according to DIN 12878, class 2 e.g. IKA, Heidolph and Corning with adapter AD-C1
  • With 3 patented operating modes
  • Ensures perfect temperature control without overshooting the set temperature, even in the case of quick heating

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service