919691
Platinum on alumina catalytic static mixer
316L, diam. × L 6 mm × 150 mm
Synonym(s):
Pt/Al2O3 CSM, Pt/Al2O3-MO-316L-6R150-A
About This Item
Recommended Products
Quality Level
diam. × L
6 mm × 150 mm
General description
- Core: 3D printed 316L stainless steel
- Catalyst: Pt/Al2O3 wash coated
- Shape: cylindrical
- Dimensions: 6mm diameter x 150mm length
Catalytic static mixers are a novel immobilized catalyst system, based on 3D printed mixer scaffolds containing a catalytic active layer. A variety of different active catalysts can be deposited on the metal mixer, allowing employment in many different classes of chemical reactions, such as hydrogenations, oxidations, C-C couplings and many more.
For additional information, including a general operational guide, click here
Other Notes
Reductive aminations using a 3D printed supported metal(0) catalyst system
The use of catalytic static mixers for continuous flow gas-liquid and transfer hydrogenations in organic synthesis
Catalytic Static Mixers for the Continuous Flow Hydrogenation of a Key Intermediate of Linezolid (Zyvox)
Scalable continuous flow hydrogenations using Pd/Al2O3-coated rectangular cross-section 3D-printed static mixers
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.
Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.
Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.
Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service