900649
Methoxy poly(ethylene glycol)-block-poly(ε-caprolactone)
2k-2k
Synonym(s):
mPEG-b-PCL, mPEG-PCL
About This Item
Recommended Products
Quality Level
form
powder
mol wt
PCL average Mn ~2,000
PEG average Mn ~2,000
transition temp
flash point >230 °F
Tm 47-51 °C
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
>230.0 °F
Flash Point(C)
> 110 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
The development of drugs that target specific locations within the human body remains one of the greatest challenges in biomedicine today.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service