Skip to Content
Merck
All Photos(1)

Key Documents

4P101

Sigma-Aldrich

4-Point Probing Chip

4P101

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NC.13

Pricing and availability is not currently available.

material

gold/chromium electrode (Au/Cr)

description

die layer thickness 300 nm SiO2
die layer thickness 36 nm boron nitride
electrode layer thickness 60 nm gold

feature

point style 4 pt probe
BN/SiO2 coating

packaging

pkg of 16 non-diced devices

manufacturer/tradename

4P101

die thickness

525 μm , silicon

electrode size

10 nm , chrome

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service