G005645
LC/MS/MS of Pesticides in Oranges on Ascentis® Express C18 after Sample Prep using Supel™ Que Z-Sep/C18 QuEChERS sorbent
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
sample preparation: Dispersive (QuEChERS)
sample/matrix: 10 g of pureed oranges (homogenized with rind); spike at 50 ppb (add 16.75 μL of a custom made pesticide mix, each analyte at 30 μg/mL)
extraction tube: Supel™ QuE Citrate (EN) Tube (55227-U)
extraction process: add 10 mL acetonitrile; shake for 1 minute; add contents of a Supel QuE citrate extraction tube (55227-U); shake immediately for 1 minute; centrifuge at 3200 rpm for 5 minutes
clean-up tube: Supel-Q PSA/C18 (55284-U)
clean-up process: transfer 0.7 mL of the acetonitrile layer into a Supel QuE Z-Sep/C18 cleanup tube (55284-U); shake for 1 minute; centrifuge at 5000 rpm for 5 minutes; (transfer 0.2 mL of the supernatant into an empty 1.5 mL centrifuge tube; add 0.2 mL of water; centrifuge at 5000 rpm for 2 minutes.)
column: Ascentis Express C18, 5 cm x 2.1 mm I.D., 2.7 μm particles (53822-U)
mobile phase: [A] 10 mM ammonium acetate in water; [B] 10 mM ammonium acetate in acetonitrile
gradient: Hold at 30% B for 1 min; 30% to 80% B in 2 min; hold at 80% B for 4 min; hold at 100% B for 3 min; hold at 30% B for 3 min
flow rate: 0.3 mL/min
pressure: 2730 psi (188 bar)
column temp.: 30 °C
detector: MS/MS, ESI positive
suitability
application for HPLC
application(s)
food and beverages
Analysis Note
Legal Information
Analyte
SPE tube or plate
analytical column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service