808021
TSKgel® G3000PWXL (7 µm) HPLC Columns
L x I.D. 30 cm × 7.8 mm, hydroxylated methacrylate phase
Synonym(s):
TSKgel® Size Exclusion (PW-Type) HPLC Column
About This Item
Recommended Products
product name
TSKgel® G3000PWXL HPLC Column, phase hydroxylated methacrylate, L × I.D. 30 cm × 7.8 mm, 7 μm particle size
material
stainless steel
Agency
suitable for USP L37
suitable for USP L38
suitable for USP L39
product line
TSKgel®
manufacturer/tradename
Tosoh 08021
parameter
≤0.5 M salt concentration
≤20% organic solvent
1 mL/min flow rate
40 bar max. pressure
80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
30 cm × 7.8 mm
matrix
polymer particle platform
matrix active group
hydroxylated methacrylate phase
particle size
7 μm
pore size
200 Å pore diameter
operating pH
2-12
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Sea cucumber Apostichopus japonicus (AJP) from marine aquaculture farms during its analysis using high performance gel permeation chromatography (HPGPC).
- Natural organic matter (NOM) in water during its separation using ultra-performance liquid chromatography (UPLC) combined with electrospray ionization-triple quadruple mass spectrometry (ESI-tQMS).
- Galactans derived from potato pectin during their analysis using GPC.
Physical form
Legal Information
analytical column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service