805108
TSKgel® G5000PW (17 µm) HPLC Columns
L x I.D. 60 cm × 7.5 mm, hydroxylated methacrylate phase
Synonym(s):
TSKgel® Size Exclusion (PW-Type) HPLC Column
About This Item
Recommended Products
Product Name
TSKgel® G5000PW HPLC Column, phase hydroxylated methacrylate, L × I.D. 60 cm × 7.5 mm, 17 μm particle size
material
stainless steel hardware
Agency
suitable for USP L38
suitable for USP L39
product line
TSKgel®
manufacturer/tradename
Tosoh 05108
parameter
≤0.5 M salt concentration
≤20% organic solvent
1.2 mL/min flow rate
20 bar max. pressure
80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
60 cm × 7.5 mm
matrix
polymer particle platform
matrix active group
hydroxylated methacrylate phase
particle size
17 μm
pore size
1000 Å
operating pH
2-12
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service