Skip to Content
Merck
All Photos(1)

Key Documents

54341-U

Supelco

Supelclean EZ-POP NP solid phase extraction (SPE) Tube

Supelclean™ EZ-POP NP
1 of 1 reviewers received a sample product or took part in a promotion

volume 12 mL, pkg of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21
Pricing and availability is not currently available.

Product Name

Supelclean EZ-POP NP, volume 12 mL, pkg of 20

material

polypropylene tube

Quality Level

product line

Supelclean

composition

bed A, 1.25 g (Supelclean LC-Florisil®)
bed b, 1.25 g (Z-Sep/C18)

packaging

pkg of 20

technique(s)

solid phase extraction (SPE): suitable

volume

12 mL

matrix active group

C18 bonding phase
florisil bonding phase
zirconia bonding phase

application(s)

food and beverages

General description

Retention Mechanisms: Lipid matrix is retained via normal phase, hydrophobic, and Lewis acid-Lewis base interactions
Sample Matrix Compatibility: Oils

  • Dual layer SPE that contains both LC-Florisil® (upper layer) and Z-Sep/C18 (lower layer) SPE sorbents, separated by a PE frit.
  • Developed to offer superior cleanup when analyzing non-polar persistent organic pollutants (POPs) from oil matrices.
  • Fatty matrix is preferentially retained by the cartridge, while non-polar POPs are washed through using acetonitrile.

This multi-bed solid phase extraction (SPE) cartridge was designed for the extraction of non-polar persistent organic pollutants (POPs), specifically heavy and light polynuclear aromatic hydrocarbons (PAHs), from edible oil matrices such as olive and corn oil. Fatty matrix is preferentially retained by the cartridge while PAHs are washed through using acetonitrile. The resulting extract is suitable for either GC-MS or HPLC-FLD analysis. The top layer of the SPE cartridge consists of Florisil®, a polar adsorption media that interacts with polar functional groups such as acids and alcohols. The bottom layer is comprised of a mixture of Discovery® DSC-18 and Z-Sep sorbents. C18 binds fatty matrix through hydrophobic interaction. Z-Sep, a zirconia coated silica, acts as a Lewis acid, interacting with the oxygen within OH and COOH groups found in fatty acids and mono and diacylglycerols.

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany
Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Analysis of Polynuclear Aromatic Hydrocarbons in Olive Oil After Solid Phase Extraction Using a Dual-Layer Sorbent Cartridge Followed by HPLC Fluorescence Analysis
Stenerson, K.K., et al.
Journal of Agricultural and Food Chemistry (2015)

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Norway
    • Review 1
    • Vote 1
    4 out of 5 stars.

    EZ PEZY

    Excellent first step in the cleaning process of biological extracts. Results are good and method is simple and fast. Process would be easy to automate.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service