Skip to Content
Merck
All Photos(6)

Documents

28686-U

Supelco

FLM Carbopack X Deactivated Thermal Desorption Tube

greener alternative

316 stainless steel (Deactivated w/Supelcoat TD), O.D. x I.D. x L 1/4 in. (6.35 mm) × 3 1/2 in. (89 mm), preconditioned, pkg of 10 tubes

Synonym(s):

Carbopack X

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

product name

FLM Carbopack X Deactivated Stainless Steel TD Tube, preconditioned, pkg of 10 tubes, O.D. × L 1/4 in. (6.35 mm) × 3 1/2 in. (89 mm)

material

316 stainless steel TD tube (Deactivated w/Supelcoat TD)

Agency

EPA (for fenceline monitoring around the perimeter of oil & gas refineries)

description

Barcode Label w/unique number
For use with PerkinElmer™, Markes, DANI, Shimadzu™, and O-I Analytical Thermal Desorbers
Sealed w/brass endcaps
verified by EPA Draft Method 325B

product line

Carbopack

feature

preconditioned

packaging

pkg of 10 tubes

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

passive air sampling: suitable

O.D. × L

1/4 in. (6.35 mm) × 3 1/2 in. (89 mm)

matrix

Carbopack X

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for analyte group BTEX - Benzene, Toluene, Ethylbenzene, and Xylene; 1,3-butadiene, isoprene and other VOCs
for analyte group C3-C5
for sampling Passively with Diffusive endcaps
mode of use adsorbent

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
FLM is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Eben D Thoma et al.
Journal of the Air & Waste Management Association (1995), 66(10), 959-970 (2016-05-19)
From June 2013 to March 2015, in total 41 passive sampler deployments of 2 wk duration each were conducted at 17 sites in South Philadelphia, PA, with results for benzene discussed here. Complementary time-resolved measurements with lower cost prototype fenceline
Li-Ming Yuan et al.
Analytical chemistry, 78(18), 6384-6390 (2006-09-15)
Single-walled carbon nanotubes (SWNTs) have high surface area, high adsorption ability, and nanoscale interactions. In this study, capillary columns including SWNTs, ionic liquid (IL), and IL + SWNTs for GC were prepared. The separation results showed that SWNTs possessed a
Bikram Subedi et al.
Bulletin of environmental contamination and toxicology, 92(4), 460-465 (2013-12-10)
A selective pressurized liquid extraction technique (SPLE) was developed for the analysis of polychlorodibenzo-p-dioxins, polychlorodibenzofurans (PCDD/Fs) and dioxin-like polychlorobiphenyls (dl-PCBs) in clam and crab tissue. The SPLE incorporated multiple cleanup adsorbents (alumina, florisil, silica gel, celite, and carbopack) within the
S A Heberle et al.
Analytical chemistry, 72(4), 840-845 (2000-03-04)
This paper describes a procedure for simultaneous enrichment, separation, and quantification of acetanilide herbicides and their major ionic oxanilic acid (OXA) and ethanesulfonic acid (ESA) metabolites in groundwater and surface water using Carbopack B as a solid-phase extraction (SPE) material.
Jae Hwan Lee et al.
Journal of the Air & Waste Management Association (1995), 56(11), 1503-1517 (2006-11-23)
Four popular thermally desorbable adsorbents used for air sampling (Tenax TA, Tenax GR, Carbopack B, and Carbopack X) are examined for the potential to form artifacts with ozone (O3) at environmental concentrations. The performance of these adsorbents for the ketone

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service