25396
OVI-G43 Capillary GC Column
L × I.D. 30 m × 0.53 mm, df 3.00 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
eCl@ss:
32119290
Recommended Products
material
fused silica
Quality Level
Agency
meets requirements for USP G43
parameter
-20-260 °C temperature (isothermal or programmed)
Beta value
44
df
3.00 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.53 mm
matrix active group
Bonded; poly(6% cyanopropylphenyl/94% dimethyl siloxane) phase
application(s)
pharmaceutical (small molecule)
column type
capillary intermediate polar
General description
Application: This column is specially prepared and tested to meet the requirements of United States Pharmacopoeia and European Pharmacopoeia methods for determining residual solvents in pharmaceutical preparations.
USP Code: This column meets USP G43 requirements.
Phase:
USP Code: This column meets USP G43 requirements.
Phase:
- Bonded
- Poly(6% cyanopropylphenyl/94% dimethyl siloxane)
- -20 °C to 260 °C (isothermal or programmed)
Other Notes
Note: To make a 5 m x 0.53 mm I.D. guard column, use P/N 25339 (fused silica tubing), P/N 23804 (butt connector body), and P/N 22591 (double-tapered ferrule).
We offer a variety of chromatography accessories including analytical syringes
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service