Skip to Content
Merck
All Photos(3)

Documents

20228

Supelco

ORBO 32 Large Activated Coconut Charcoal (20/40), 400/200 mg

W,W,F separators, O.D. × L 8 mm × 110 mm, pkg of 50 ea

Synonym(s):

Activated Coconut Charcoal Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,W,F separators

Quality Level

Agency

ASTM® D3686
NIOSH 1001,1006,1009,1017,1018,1024,1606,1615,2516,2519
OSHA ID-186SG

product line

ORBO

composition

Bed A, 400 mg
Bed B, 200 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 32 Large

technique(s)

active air sampling: suitable

O.D. × L

8 mm × 110 mm

matrix

Activated coconut charcoal
activated coconut charcoal

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

compatibility

mode of use Solvent desorption
technique used for Air monitoring

Looking for similar products? Visit Product Comparison Guide

Application

ORBO 32 large activated coconut charcoal (20/40), 400/200 mg has been used for air sampling in investigating the sorption kinetics activated charcoal fibers in passive mode for the removal of indoor volatile organic compounds. It is analyzed using gas chromatography with flame ionization detector (GC-FID).
ORBO 32 large activated coconut charcoal (20/40), 400/200 mg has been used for air sampling in investigating the sorption kinetics activated charcoal fibers in passive mode for the removal of indoor volatile organic compounds. It is analyzed using gas chromatography with flame ionization detector (GC-FID).

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sorptive effects of volatile organic compounds (VOCS) on activated carbon fibers (ACF) and indoor sink materials ? A test chamber study.
Lu H, et al.
Indoor Air, 15(157) (2005)
Sorptive effects of volatile organic compounds (VOCS) on activated carbon fibers (ACF) and indoor sink materials ? A test chamber study.
Lu H, et al.
Indoor Air, 15(157) (2005)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service