Z722553
ThermalSeal RT2RR™ film
non-sterile, sealing films for real-time qPCR
Synonym(s):
ThermalSeal RT™ film, real-time qPCR plate seal
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
material
polyester film
sterility
non-sterile
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific TS-RT2RR-100
technique(s)
PCR: suitable
qPCR: suitable
L
130.6 mm
W × L
7.78 cm × 13.08 cm
W
77.8 mm
color
clear
Looking for similar products? Visit Product Comparison Guide
General description
A combination of optically transparent polyester film with a strong, ultra-smooth, non-absorbing, non-fluorescing medical-grade adhesive for superior performance in real-time PCR applications. In place of the customary paper backing, ThermalSeal RT has a plastic liner which is easily removed before use and contributes smoothness and extreme optical clarity to the adhesive. Dimensions are 3.125 x 5.625 in. to seal PCR plates. Length between the perforated ends is 4.8 in.
- Ultra-high optical clarity
- Heat resistant, recommended for temperatures from -40°C to +120°C
- Certified DNase, RNase, and nucleic acid free
ThermalSeal RT2RR™ 50 μm polyester sealing films for real-time PCR are sized to fit within the edges of raised-rim 96 well plates. The same consistent ultra-high optical clarity as Excel′s ThermalSeal RT™ sealing films makes possible more reproducible, reliable, and consistent DNA amplification measurements. An inert, strong, temperature-resistant adhesive assures reliable sealing around each well. Two end tabs assist in positioning the sealing film. Easy removal of the end tabs at perforated boundaries prevents lifting and higher evaporation rates that can occur with sealing films that overlap the plate rim. Recommended for specific DNA sequence detection in clinical diagnostics, forensic science and basic research.
Dimensions 77.8 by 130.8 mm. With end tabs removed, length is 118.1 mm with 45° corners.
Dimensions 77.8 by 130.8 mm. With end tabs removed, length is 118.1 mm with 45° corners.
- Ultra-high optical clarity
- Fit within plate rim to prevent evaporation due to sealing film lifting
- Heat resistant, recommended for temperatures from
- -40 °C to +120 °C
- Certified DNase, RNase, and Nucleic Acid free
Legal Information
ThermalSeal is a registered trademark of Excel Scientific, Inc.
ThermalSeal RT is a trademark of Excel Scientific, Inc.
ThermalSeal RT2RR is a trademark of Excel Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service