Skip to Content
Merck
All Photos(1)

Key Documents

Z374903

Sigma-Aldrich

PCR multiwell plates

96 well plate for PCR

Synonym(s):

96 mulitwell PCR plate, 96 well PCR microplate, 96 well PCR plate, 96 well microtiter plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
NACRES:
NB.22
material:
colorless polypropylene
colorless wells
size:
96 well
sterility:
non-sterile
feature:
plate format: 96 well standard

material

colorless polypropylene
colorless wells

sterility

non-sterile

feature

plate format: 96 well standard

packaging

case of 25 ea

manufacturer/tradename

Sorenson 2633

technique(s)

PCR: suitable

size

96 well

well maximum volume

300 μm

working volume

200 μL

suitability

suitable for (PCR, RT-PCR or DNA purification applications)

application(s)

agriculture

Looking for similar products? Visit Product Comparison Guide

General description

A rigid top plate (included) minimizes plate distortion, assures a dependable fit with the PCR thermal cycler, and allows for a leak-proof seal with micro-mats or cap strips. Each well has a maximum capacity of 200 μL.

Features and Benefits

  • Virgin polypropylene
  • Fully autoclavable
  • Certified DNase- and RNase-free
  • Wells have thin walls for rapid temperature equilibration and reduced cycle time

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service