S6016
Wheaton Coplin staining jars
8 slide jar with glass cover
Synonym(s):
900620
About This Item
Recommended Products
material
glass jar
feature
capacity 8 3 × 1 in. (76 × 25 mm) slide (sixteen slides back-to-back)
Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths.
packaging
pack of 6 ea
manufacturer/tradename
WHEATON® 900620
dish L × W
47 mm × 26 mm
dish capacity
3 × 1 in. (76 × 25 mm) , 8 single slides or 16 slides back-to-back
inside L × W × D
42 mm × 26 mm × 85 mm
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service