Skip to Content
Merck
All Photos(1)

Key Documents

M9686

Greiner CELLSTAR® 96 well plates

V-bottom clear wells

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
V-bottom clear wells
polystyrene
size:
96 wells
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
Pricing and availability is not currently available.

material

V-bottom clear wells
polystyrene

sterility

sterile

feature

lid

packaging

case of 100

manufacturer/tradename

Greiner 651180

size

96 wells

well volume

234 μL

well working volume

40-200 μL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 40-200 μL; maximum volume 234 μL. Well surface area 0.28 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well microplate, with lid, solid conical (V) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.

Suitability

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tarun Sharma et al.
Vaccine, 38(50), 7998-8009 (2020-11-04)
Cholera remains an important global health problem with up to 4 million cases and 140,000 deaths annually. Oral cholera vaccines (OCVs) are now a cornerstone of the WHOs "Ending Cholera - A Global Roadmap to 2030" global program for the
Mario Barilani et al.
EBioMedicine, 57, 102848-102848 (2020-06-24)
Adult skin fibroblasts represent the most common starting cell type used to generate human induced pluripotent stem cells (F-hiPSC) for clinical studies. Yet, a foetal source would offer unique advantages, primarily the absence of accumulated somatic mutations. Herein, we generated

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service