Skip to Content
Merck
All Photos(1)

Key Documents

M9163

Sigma-Aldrich

Medium 199

With Hanks′ salts, without ʟ-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture, 10X

Synonym(s):

M199 Medium, TCM 199

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

Product Name

Medium 199, 10 ×, With Hanks′ salts, without L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

Quality Level

sterility

sterile-filtered

form

liquid

concentration

10 ×

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

phenol red: yes
HEPES: no
sodium pyruvate: no
Hanks’ salts (2% CO2): yes
L-glutamine: no
NaHCO3: no

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Medium 199 is a combination of vitamins, amino acids, and other factors that were originally developed as a completely defined media formulation for the culture of primary explants. This medium, when properly supplemented has broad applicability, particularly for non-transformed cells. Medium 199 is widely used for vaccine production, in vitro cultivation of primary pancreatic explants, and lens tissues.

Reconstitution

Supplement with 0.1 g/L L-glutamine, 0.35 g/L sodium bicarbonate at 1×.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Wei Qi et al.
Journal of pharmaceutical sciences, 107(8), 2070-2078 (2018-05-02)
Stable formulations of inactivated polio vaccine (IPV) could reduce cold-chain requirements and increase distribution of the vaccine to developing countries. Recently, significant improvement in thermal stability of IPV vaccines has been achieved by including urea in lyophilized formulations. In the
Xiaofeng Yang et al.
Bioscience reports, 40(10) (2020-09-29)
Transplantion of bone marrow-derived endothelial progenitor cells (EPCs) may be a novel treatment for deep venous thrombosis (DVT). The present study probed into the role of microRNA (miR)-361-5p in EPCs and DVT recanalization. EPCs were isolated from male Sprague-Dawley (SD)
Wen-Xing Ding et al.
Molecular cancer therapeutics, 8(7), 2036-2045 (2009-07-09)
The proteasome and the autophagy systems are two evolutionarily conserved mechanisms for degrading intracellular materials. They are functionally coupled and suppression of the proteasome promotes autophagy. Although suppression of the proteasome leads to cell death, suppression of autophagy can be
Carla Maia et al.
PLoS neglected tropical diseases, 5(6), e1181-e1181 (2011-06-23)
We quantified Leishmania infantum parasites transmitted by natural vectors for the first time. Both L. infantum strains studied, dermotropic CUK3 and viscerotropic IMT373, developed well in Phlebotomus perniciosus and Lutzomyia longipalpis. They produced heavy late-stage infection and colonized the stomodeal
Sujoy Dutta et al.
Eukaryotic cell, 7(7), 1146-1157 (2008-05-20)
Inherent deficiencies of Leishmania in heme biosynthesis were genetically complemented for delta-aminolevulinate-inducible biosynthesis and accumulation of light-excitable uroporphyrin. The phototoxic flagellar immobilization and cytolysis phenotypes and porphyrin mobilization noted previously were further analyzed biochemically and cytologically to delineate the mechanism

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service