90765
Soy Peptone for Biotechnology and Microbiology
Encymatically Digested, for Biotechnology and Microbiology, ≥8% Total N, ≥3% Amino
Synonym(s):
Peptone from soybean, Enzymatic Soy Digest, Soy peptone, Soybean Peptone Powder, Soybean peptone
About This Item
Recommended Products
Product Name
Peptone, for biotechnological purposes, from soybean(enzymatic digest), suitable for microbiology
biological source
soybean (enzymatic digest)
Quality Level
form
powder
composition
amino-nitrogen, ≥3%
total nitrogen (N), ≥8.0%
packaging
pkg of 1 kg
pkg of 25 kg
pkg of 5 kg
ign. residue
≤20%
loss
≤10% loss on drying
color
faint beige
faint brown
faint yellow
pH
6.3-7.3 (25 °C)
solubility
H2O: 2%
soluble, clear, light yellow
application(s)
food and beverages
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Storage and Stability
- Tightly closed. Dry.
- Hygroscopic - Store under inert gas.
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service