Skip to Content
Merck
All Photos(1)

Key Documents

08382

Millipore

Bacitracin Disks

suitable for microbiology

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171621
NACRES:
NA.85

product line

BioChemika

Quality Level

shelf life

limited shelf life, expiry date on the label

technique(s)

microbe id | susceptibility testing: suitable

application(s)

clinical testing
environmental
food and beverages

microbiology

shipped in

wet ice

storage temp.

2-8°C

suitability

Streptococcus spp.

General description

Bacitracin Disks are used in the presumptive identification of group A β-hemolytic streptococci and allow for their differentiation from other β-hemolytic streptococci. A zone of inhibition greater than or equal to 14mm indicates susceptibility to bacitracin and is presumptive of group A streptococci.

Packaging

Sterile filter paper discs (50 pcs, diameter 6 mm) impregnated with 0.04 Units of Bacitracin.

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Connie R. Mahon
Textbook of Diagnostic Microbiology (2014)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service