Recommended Products
grade
CP
form
oil
availability
available only in Japan
refractive index
n20/D 1.4795 (lit.)
density
0.93 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
Related Categories
Storage Class Code
10 - Combustible liquids
WGK
awg
Flash Point(F)
>230.0 °F
Flash Point(C)
> 110 °C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Journal of economic entomology, 105(4), 1145-1148 (2012-08-30)
Fatty acids, normally found in comb wax, have a strong influence on nestmate recognition in honey bees, Apis mellifera L. Previous work has shown that bees from different colonies, when treated with 16- or 18-carbon fatty acids, such as oleic
Meat science, 93(3), 757-766 (2012-12-25)
Nutritional, sensory and technological properties of frankfurters as affected by reformulation processes designed to reduce fat content and improve fatty acid profile were investigated. Healthier oils stabilized in oil in water emulsion or in konjac matrix gel were used as
Acta biomaterialia, 9(2), 5226-5233 (2012-09-15)
Totally bio-based thermosetting polymers which are comparable to synthetic polyester thermosets have been prepared from copolymerization of condensed tannin-fatty acid esters with vegetable oils. Oxidative copolymerization of tannin linoleate/acetate mixed esters with linseed oil and tung oil produced polymer films
Lipids in health and disease, 11, 148-148 (2012-11-02)
Atherosclerosis is a major manifestation of the pathophysiology underlying cardiovascular disease. Flaxseed oil (FO) and α-lipoic acid (LA) have been reported to exert potential benefit to cardiovascular system. This study tried to assess the effect of supplement of FO and
Journal of dairy science, 95(9), 5276-5284 (2012-08-25)
The objectives of the present study were to evaluate the transfer efficiency of α-linolenic acid (ALA) from the abomasum into milk fat, its interaction with milk fat content and yield, and the relationship between ALA and C16:0 in milk fat.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service