SSCFHB3A24
Lynx® S2S
3/8" Lynx® S2S Connector,Female Couplings, 3/8" hose barb outlet, 24 pack
Synonym(s):
Sterile to sterile single-use, single actuation connector
About This Item
Recommended Products
material
polysulfone (21 CFR 177.1655)
silicone O-ring (21 CFR 177.2600)
silicone gasket (21 CFR 177.2600)
Quality Level
sterility
non-sterile
product line
Lynx®
parameter
27.3 L/min flow rate at 1.38 bar (20 psi) and 25 °C (77°F)
4-40 °C operating temperature (39-104 °F)
4.1 bar max. pressure (60 psi) (operating pressure)
H
7 cm (2.7 in.)
L × W
14.55 cm (5.7 in.) × 7 cm (2.7 in.)
L
14.55 cm (5.7 in.)
W
4.7 cm (1.85 in.)
fitting
3/8 in. outlet hose barb for 0.25 in (7.1 mm) I.D.
Related Categories
General description
The SSCFHB3A24 Lynx S2S contains the female couplings. When assembled with the male coupling, the sterile fluid path is enabled. Once assembled, the two components cannot be disassembled, reducing the risk of sterility breach.
This Lynx S2S unit has a 3/8 inch. diameter and a hose barb inlet/outlet connection.
Safe, Disposable Connectors
The Lynx S2S connector is disposable and intended for single-use, one-time actuation. There are no parts to clean-in-place, and the risk of contamination is reduced.
Sterility Assurance During Actuation
The Lynx S2S connector is 100% air-integrity tested in manufacturing.
Application
Preparation Note
Gamma compatible up to 45 kGy; Autoclave once for 30 minutes @ 130 °C. Do not steam in place.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service