Skip to Content
Merck
All Photos(2)

Key Documents

SLGV033N

Millipore

Millex PVDF syringe filter

pore size 0.22 μm, diam. 33 mm, non-sterile, hydrophilic

Synonym(s):

0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PVDF membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 80 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)

technique(s)

UHPLC: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable

H

27 mm

diam.

33 mm

filtration area

4.5 cm2

volume

100 mL

color

yellow

matrix

Durapore®

pore size

0.22 μm

input

sample type mild organic solution(s)
sample type aqueous solution(s)

bubble point

≥3.45 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Overview of Non-Sterile Millex Syringe Filters with Durapore (PVDF) Membrane
•Low protein binding to minimize interaction with your sample and maximize recovery
•Compatible with aqueous and mild organic solutions
•Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
•Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions

Specifications

For general laboratory use only

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service