SLCR033
Millex® hydrophilic PTFE syringe filter
pore size 0.45 μm, diam. 33 mm, non-sterile
Synonym(s):
0.45 μm PTFE syringe filter, Millex-LCR syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
polypropylene housing
sterility
non-sterile
product line
Millex®
feature
holdup volume≤ 80 μL (after air purge)
hydrophilic
manufacturer/tradename
Millex®
parameter
45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
H
27 mm
diam.
33 mm
filtration area
4.5 cm2
volume
100 mL
color
light blue
pore size
0.45 μm
input
sample type aqueous solution(s)
sample type organic solution(s)
bubble point
≥1.6 bar, air with water at 23 °C
fitting
female Luer-Lok® inlet
male Luer outlet slip
General description
HPLC is certified for low levels of UV-absorbing extractable
SLCR033NS replaces SLCR025NS
SLCR033NB replaces SLCR025NB
SLCR033NK replaces SLCR025NK
MILLEX® LCR Syringe Filter is a nonsterile, HPLC-certified syringe filter that contains an 0.20µm hydrophilic PTFE (polytetrafluoroethylene) membrane. This syringe filter is recommended for filtering 10-100 milliliter (mL) volumes to remove particles prior to instrumentation analysis. The single-use disposable filter removes particles larger than the membrane′s rated pore size.
Features and Benefits
- HPLC-certified for low levels of UV-absorbing extractables
- Hydrophilic PTFE membranes exhibit low analyte binding and broad solvent compatibility, enabling the filtration of aqueous and organic solvents
- Polypropylene housing material provides low levels of extractable and broad chemical compatibility
- Recommended sample volume: 10-100mL
- Light blue band for easy identification
Specifications
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service