Skip to Content
Merck
All Photos(1)

Documents

Z561665

Expanded tabletop plasma cleaner

AC/DC input 230 V AC, Schuko plug

Synonym(s):

Tabletop Plasma Cleaner

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42281532
NACRES:
NB.79

feature

CE compliant

H × W × D

11 in. × 18 in. × 9 in.
11 in. × 18 in. × 9 in.

chamber diam. × L

6 in. × 6 in.
6 in. × 6.5 in.

weight

37 lb

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

A larger, tabletop plasma cleaner with four times the capacity of the basic plasma cleaner, suitable for nanoscale surface cleaning and activation of small samples. Plasma treatment may be applied to a wide variety of materials, including glass, semiconductors, polymers, and metals. Useful applications include surface cleaning of substrates for enhanced adhesion, plasma activation for microfluidic device fabrication, and surface chemistry modification of biomaterials and polymers.

  • Adjustable RF power (Low, Medium, High power settings); Maximum 30W
  • 6 in. diameter x 6.5 in length Pyrex chamber (optional quartz chamber)
  • Hinged door with viewing window
  • Active fan cooling
  • 1/8" NPT metering valve to qualitatively control gas flow and chamber pressure
  • 1/8" NPT 3-way valve to quickly switch from introducing gas, venting, and isolating the chamber
  • Requires a separate vacuum pump to run the plasma process

Application

Surface cleaning of substrates for enhanced adhesion, pre-bond preparation for microfluidic device fabrication, and surface modification of biomaterials and polymers.

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service