Z561657
Expanded tabletop plasma cleaner
AC/DC input 115 V AC
Synonym(s):
Surface Cleaning Equipment
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42281532
Recommended Products
H × W × D
11 in. × 18 in. × 9 in.
chamber diam. × L
6 in. × 6 in.
6 nL × 6.5 in.
weight
37 lb
Looking for similar products? Visit Product Comparison Guide
General description
A larger, tabletop plasma cleaner with four times the capacity of the basic plasma cleaner, suitable for nanoscale surface cleaning and activation of small samples. Plasma treatment may be applied to a wide variety of materials, including glass, semiconductors, polymers, and metals. Useful applications include surface cleaning of substrates for enhanced adhesion, plasma activation for microfluidic device fabrication, and surface chemistry modification of biomaterials and polymers.
- Adjustable RF power (Low, Medium, High power settings); Maximum 30W
- 6 in. diameter x 6.5 in length Pyrex chamber (optional quartz chamber)
- Hinged door with viewing window
- Active fan cooling
- 1/8" NPT metering valve to qualitatively control gas flow and chamber pressure
- 1/8" NPT 3-way valve to quickly switch from introducing gas, venting, and isolating the chamber
- Requires a separate vacuum pump to run the plasma process
Application
Surface cleaning of substrates for enhanced adhesion, pre-bond preparation for microfluidic device fabrication, and surface modification of biomaterials and polymers.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service