The AtmosBags are made out of polyethylene, which tends to become brittle below about -100°C, and softens/melts at above 80°C. Based on that information, we would recommend using the AtmosBag well within that temperature range of -100°C to +80°C.
Z118362
Aldrich® AtmosBag
two-hand, processed with ethylene oxide, size M, closure type, Tape-seal
Synonym(s):
AtmosBag
About This Item
Recommended Products
size
M
feature
closure type Tape-seal
W × L
39 in. × 48 in.
gas volume
280 L
opening diam.
24 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For Field Sampling: AtmosBag slips over the top of cans and drums to blanket with inert gas and isolate vapors and dusts during sampling operations. Minimizes worker exposure and preserves the integrity of the sampled bulk material. AtmosBag serves as a portable laboratory for conducting tests, crime scene investigations, and other applications where a clean isolated chamber is needed.
AtmosBag with Tape-seal closure: The opening of AtmosBag is taped and folded over for a gas-tight seal. Each AtmosBag is supplied with a strip of removable sealing tape.
AtmosBag with Zipper-lock closure: The opening of AtmosBag is closed with a Zipper-lock for a gas-tight seal. The opening is slightly smaller than the width of the bag due to the width of the zipper. Excellent for applications that require repeated access to bag contents and for emergency isolation.
Specifications:
- Constructed of sturdy 0.003 in. gauge polyethylene that is polished for good clarity
- Seams are heat-sealed for strength and inflation tested to be leak-free
- Inlet ports are provided for laboratory gas, vacuum, and electrical lines
- AtmosBag is not fire-retardant or intended for prolonged contact with solvents, vapors, or chemicals
- Can be used in an Argon environment
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the temperature range that the Aldrich AtmosBag glove bags can withstand?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service