Skip to Content
Merck
All Photos(1)

Key Documents

Z530212

Sigma-Aldrich

Aldrich® AtmosBag

two-hand, non-sterile, size M, closure type, Zipper-lock

Synonym(s):

AtmosBag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

size

M

sterility

non-sterile

feature

closure type Zipper-lock

W × L × H

39 in. × 48 in. × 15 in., average inflated dimensions

W × L

38 in. × 51.5 in. , deflated dimensions

gas volume

280 L

opening diam.

22.5 in. , 4 ports

Looking for similar products? Visit Product Comparison Guide

General description

For Laboratory Use: AtmosBag glove bag is a flexible, inflatable polyethylene chamber with built-in gloves that lets you work in a totally isolated and controlled environment. It is an inexpensive, portable alternative to the glove box and is well suited to a variety of tasks and materials.

For Field Sampling: AtmosBag slips over the top of cans and drums to blanket with inert gas and isolate vapors and dusts during sampling operations. Minimizes worker exposure and preserves the integrity of the sampled bulk material. AtmosBag serves as a portable laboratory for conducting tests, crime scene investigations, and other applications where a clean isolated chamber is needed.

AtmosBag with Tape-seal closure: The opening of AtmosBag is taped and folded over for a gas-tight seal. Each AtmosBag is supplied with a strip of removable sealing tape.

AtmosBag with Zipper-lock closure: The opening of AtmosBag is closed with a Zipper-lock for a gas-tight seal. The opening is slightly smaller than the width of the bag due to the width of the zipper. Excellent for applications that require repeated access to bag contents and for emergency isolation.

Specifications:

  • Constructed of sturdy 0.003 in. gauge polyethylene that is polished for good clarity
  • Seams are heat-sealed for strength and inflation tested to be leak-free
  • Inlet ports are provided for laboratory gas, vacuum, and electrical lines
  • AtmosBag is not fire-retardant or intended for prolonged contact with solvents, vapors, or chemicals
  • Can be used in an Argon environment
  • Four ports on eachbag. Two on each side of the bag.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Craig W Powers et al.
Frontiers in microbiology, 9, 1668-1668 (2018-08-31)
Biological aerosols (bioaerosols) are ubiquitous in terrestrial and aquatic environments and may influence cloud formation and precipitation processes. Little is known about the aerosolization and transport of bioaerosols from aquatic environments. We designed and deployed a bioaerosol-sampling system onboard an
Sarah E Rothenberg et al.
Environmental research, 172, 700-712 (2019-03-25)
Gut microorganisms contribute to the metabolism of environmental toxicants, including methylmercury (MeHg). Our main objective was to investigate whether associations between biomarkers for prenatal MeHg exposure and maternal gut microbiota differed between early and late gestation. Maternal blood and stool
Angel Mojarro et al.
Astrobiology, 17(8), 747-760 (2017-07-14)
Biological informational polymers such as nucleic acids have the potential to provide unambiguous evidence of life beyond Earth. To this end, we are developing an automated in situ life-detection instrument that integrates nucleic acid extraction and nanopore sequencing: the Search

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service