Different methodologies were used to increase the oxidative desulfurization efficiency of the Keggin phosphotungstate [PW12O40]3- (PW12). One possibility was to replace the acid proton by three different ionic liquid cations, forming the novel hybrid polyoxometalates: [BMIM]₃PW12 (BMIM as 1-butyl-3-methylimidazolium), [BPy]₃PW12
Journal of chromatography. A, 1358, 145-154 (2014-07-21)
Linear gradient programs are very frequently used in reversed phase liquid chromatography to enhance the selectivity compared to isocratic separations. Multi-linear gradient programs on the other hand are only scarcely used, despite their intrinsically larger separation power. Because the gradient-conformity
Journal of chromatography. A, 1421, 154-161 (2015-04-25)
An improved multiple flame photometric detector (mFPD) is introduced, based upon interconnecting fluidic channels within a planar stainless steel (SS) plate. Relative to the previous quartz tube mFPD prototype, the SS mFPD provides a 50% reduction in background emission levels
Journal of chromatography. A, 1359, 237-246 (2014-07-30)
The detailed compositional characterization of plastic waste pyrolysis oil was performed with comprehensive two-dimensional GC (GC×GC) coupled to four different detectors: a flame ionization detector (FID), a sulfur chemiluminescence detector (SCD), a nitrogen chemiluminescence detector (NCD) and a time of
Journal of medicinal chemistry, 48(11), 3714-3728 (2005-05-27)
Molecular docking is widely used to predict novel lead compounds for drug discovery. Success depends on the quality of the docking scoring function, among other factors. An imperfect scoring function can mislead by predicting incorrect ligand geometries or by selecting
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.