BR781412
BRAND® 24-well PCR plate
no skirt, white
Synonym(s):
PCR, PCR Plates, Plates
About This Item
white
white wells
no skirt
Recommended Products
material
polypropylene
white
white wells
description
D-Nase/R-Nase, DNA-free, suitable for qPCR
feature
skirt: no
no skirt
packaging
pack of 40 ea
manufacturer/tradename
BRAND 781412
technique(s)
PCR: suitable
size
24 well
well size
0.2 mL
working volume
200 μm
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Fits all common thermal cycler
- Raised well edges protect against cross-contamination
- Rapid heat transfer through thin vessel walls
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service