Skip to Content
Merck
All Photos(2)

Key Documents

719854

Sigma-Aldrich

Resomer® L 206 S, Poly(L-lactide), ester terminated

Synonym(s):

PLL

Sign Into View Organizational & Contract Pricing


About This Item

Empirical Formula (Hill Notation):
CH3O(C6H8O4)nH
UNSPSC Code:
12162002
NACRES:
NA.23

form

granular

degradation timeframe

>3 years

viscosity

0.8-1.2 dL/g, 0.1 % in chloroform(25 °C, Ubbelohde) (size 0c glass capillary viscometer)

transition temp

Tm 180-185 °C
Tg 60-65 °C

storage temp.

2-8°C

General description

Resomer® L 206 S, Poly(L-lactide) (PLLA) is a high-performance biodegradable polymer with an ester-terminated end group. Its properties include good mechanical stability, hydrophobicity, and excellent composting characteristics. It is a non-toxic, biocompatible, and bioresorbable polymer widely used in biomedical applications.

Application

Resomer® L 206 S, Poly(L-lactide) (PLLA) is an optically active and semi-crystalline material that can be used in the fabrication of biomedical devices and research tissue engineering solutions, such as orthopedics, soft tissue fixation devices, sports medicine, plates, screws, nails, and stents. This bioresorbable material exhibits a resorption period greater than 3 years whereas the inherent viscosity is 0.8–1.2. The advancement in biomedical applications such as osteoconductivity of these composite materials has improved by the introduction of calcium-based inorganic additives.

Legal Information

Product of Evonik
RESOMER is a registered trademark of Evonik Rohm GmbH

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Synthesis and properties of Poly (L-lactide)-Poly (ε-caprolactone) multiblock copolymers by the self-polycondensation of diblock macromonomers
J Mitsutoshi, et al.
Polymer Journal, 47(10), 657-665 (2015)
Bioresorbable Materials for Orthopedic Applications (Lactide and Glycolide Based)
Orthopedic Biomaterials (2018)
Blends of aliphatic polyesters: V non-enzymatic and enzymatic hydrolysis of blends from hydrophobic poly (l-lactide) and hydrophilic poly (vinyl alcohol)
Tsuji H and Muramatsu H
Polymer Degradation and Stability, 71(3), 403-413 (2001)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service