713-0792
GC Analysis of Glycols on Nukol
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: Nukol, 15 m x 0.53 mm I.D., 0.5 μm (25326)
oven: 110 °C, 8 °C/min to 220 °C
detector: FID, 250 °C
carrier gas: helium, 15 mL/min
injection: 1 μL, direct
sample: 100 ppm each glycol in water
application(s)
chemicals and industrial polymers
cleaning products
cosmetics
food and beverages
personal care
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service