Skip to Content
Merck
All Photos(1)

Documents

47033

Supelco

PUFA No.1

Marine source, analytical standard

Synonym(s):

Polyunsaturated Fatty Acid Mix No.1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12164500

biological source

fish oil

grade

analytical standard

CofA

current certificate can be downloaded

packaging

pkg of 100 mg

concentration

(varied concentration)

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

application(s)

food and beverages

format

neat

shipped in

dry ice

storage temp.

-10 to -25°C

General description

PUFA No.1 is a complex qualitative standard mixture. Because it is extracted from natural materials, relative peak size and composition may vary from lot to lot.

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Other Notes

For qualitative identification only.

Product is extracted from natural sources. The fatty acid composition varies from lot-to-lot. The fatty acids listed below may or may not be present in the current lot. A representative chromatogram is supplied with product.

Certificate of Composition is not available on-line. Please contact your local Sigma-Aldrich office for documentation.

Analyte

Description

    cis-4,7,10,13,16,19-Docosahexaenoic acid methyl ester
    11-Docosenoic acid methyl ester
    Methyl all-cis-7,10,13,16,19-docosapentaenoate
    Methyl cis-13-docosenoate
    Methyl all-cis-5,8,11,14,17-eicosapentaenoate
    Methyl linoleate
    Methyl myristate
    Methyl oleate
    Methyl palmitate
    Methyl palmitoleate
    Methyl stearidonate
    cis-11-Octadecenoic methyl ester
    Methyl cis-11-eicosenoate
    See All (13)

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

José Luis Guil-Guerrero et al.
Chemistry & biodiversity, 17(12), e2000627-e2000627 (2020-10-13)
Thirty Boraginaceae species from different tribes were evaluated in a search of γ-linolenic (GLA, 18:3n-6) and stearidonic acid (SDA, 18:4n-3)-rich oils. The high GLA percentages were found in the seed oils of Symphytum bulbosum and S. tuberosum subsp. tuberosum (27.6
Helena Oliveira et al.
Foods (Basel, Switzerland), 8(9) (2019-09-25)
Industrial cooking of common octopus (Octopus vulgaris) under well-established procedures is advantageous for current consumers, which demand healthy and convenient food. This work aimed to evaluate the effect of industrial water boiling, without the addition of salt, on the nutritional
F Dhellemmes et al.
The Journal of experimental biology, 223(Pt 19) (2020-08-17)
Billfishes are well known for their distinctive elongated rostra, i.e. bills. The functional significance of billfish rostra has been frequently discussed and the recent discovery of an oil gland (glandula oleofera) at the base of the rostrum in swordfish, Xiphias
Celso Manuel Cristovão Mandume et al.
Foods (Basel, Switzerland), 8(7) (2019-06-30)
Despite being highly appreciated and consumed, the nutritional value of Chaceon maritae from Namibe (Angola) had never been studied. In the present work, edible tissues (muscle, ovaries, and hepatopancreas) of boiled female C. maritae caught off Namibe coast in two
Giseli S Rocha et al.
Ecotoxicology (London, England), 25(8), 1468-1477 (2016-10-23)
Copper is an essential metal for several physiological and metabolic processes, but a narrow range regulate its effect in phytoplankton cells. It can affect the production of biomolecules and be toxic at concentrations slightly above those required, e.g. decreasing photosynthesis

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service