Skip to Content
Merck
All Photos(1)

Key Documents

Z743338

Cryo-Babies® Labels

yellow, L × W 1.28 in. × 0.50 in., pkg of 1000 roll Labels

Synonym(s):

cryogenic vial labels, freezer vial labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103032
NACRES:
NB.35
Pricing and availability is not currently available.

packaging

pkg of 1000 roll Labels

manufacturer/tradename

Diversified Biotech CRY-1000-Y

technique(s)

cryopreservation: suitable

L × W

1.28 in. × 0.50 in.

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Pre-cut chemically inert vinyl labels withstand boiling water, conventional freezing, and liquid nitrogen storage without peeling or cracking. Labels will accept any marking instrument, and easily peel off backing sheet for application to vial. Size is 1.28 × 0.5 in., fitting precisely around standard cryogenic vials, as well as 1.5 to 2 mL microcentrifuge tubes. Cryo-Babies also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100 °C and dry heat up to 150 °C.

Legal Information

Cryo-Babies is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service