GE17-0090-10
Sephadex® LH-20
Cytiva 17-0090-10, pack of 25 g
Synonym(s):
Sephadex gel
About This Item
Recommended Products
feature
autoclavable 20 min at 121°C
packaging
pack of 25 g
manufacturer/tradename
Cytiva 17-0090-10
matrix
hydroxypropylated, cross-linked dextran
particle size
163 μm (in methanol max.)
18-111 μm (dry)
27 μm (In Methanol Min.)
cleaning in place
2-13
working range
2-13
General description
Application
Features and Benefits
- Designed for use in polar organic solvents and aqueous solvent mixtures
- Excellent for fractionation of lipids, hormones, vitamins, and other small biomolecules.
- Useful for both analytical and industrial scales for the preparation of closely related molecular species
- Sephadex® LH-20 is made from hydroxypropylated Dextran beads that have been crosslinked to yield a polysaccharide network.
- Powerful chromatographic selectivity due to dual hydrophilic and lipophilic nature of the matrix
- Excellent batch-to-batch reproducibility
- Sephadex® LH-20 is made from hydroxypropylated Dextran beads that have been crosslinked to yield a polysaccharide network.
Storage and Stability
Analysis Note
Legal Information
Storage Class Code
13 - Non Combustible Solids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Separation using Sephadex LH-20 column for Size Exclusion Chromatography media in polysaccharide network from Cytiva.
Separation using Sephadex LH-20 column for Size Exclusion Chromatography media in polysaccharide network from Cytiva.
Separation using Sephadex LH-20 column for Size Exclusion Chromatography media in polysaccharide network from Cytiva.
Separation using Sephadex LH-20 column for Size Exclusion Chromatography media in polysaccharide network from Cytiva.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service