SLGV004SL
Millex™ PVDF syringe filter
pore size 0.22 μm, diam. 4 mm, sterile, hydrophilic
Synonym(s):
0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GS syringe filter, Millex-GV 0.22µm Filter Unit, disposable syringe filter, sterile syringe filter, syringe filter
About This Item
Recommended Products
material
PVDF membrane
high-density polyethylene housing
Quality Level
sterility
ethylene oxide treated
sterile
product line
Millex™
shelf life
3 yr
feature
holdup volume< 10 μL
hydrophilic
manufacturer/tradename
Millex™
parameter
14 bar max. inlet pressure (200 psi)
45 °C max. temp.
technique(s)
low protein-binding filtration: suitable
sterile filtration: suitable
diam.
4 mm
filtration area
0.1 cm2
housing diam.
6.4 mm
inlet to outlet H
19.7 mm
volume
1 mL
matrix
Durapore®
pore size
0.22 μm
input
aqueous solution(s)
tissue culture medium
fitting
female Luer-Lok® inlet
male Luer outlet stepped slip
shipped in
ambient
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service