Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
packaging
pkg of 1 unit
manufacturer/tradename
Milli-Q®
humidity measuring range
10-80% (In original sealed packaging to protect purification elements)
H
39.5 cm (15.5 in.)
input
feed water nature purified water
compatibility
for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IQ 7000
shipped in
ambient
storage temp.
2-30°C
General description
Combined with the IPAK Meta® polishing cartridge for purified water (IPAKMET00), it enables the production of ultrapure (Type 1) water for sensitive laboratory applications.
Application
- For Milli-Q® IQ/EQ 7000 and EQ 7008/16 ultrapure water purification systems fed with purified water
- Delivers ultrapure (Type 1) water for sensitive applications
Features and Benefits
- e-Sure tag enables RFID connection with the system, for seamless consumable status monitoring, data management and full traceability
- Supplied with a Drain Cap, to remove excess water and reduce the weight of the exhausted cartridge at disposal
- 78% of the parts suppliers are ISO 14001 environmental management system-certified
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description For Milli-Q® IQ/EQ 7000 and EQ 7008/16 ultrapure water systems fed with purified water. This product replaces IPAKQUAA1. | description For Milli-Q® IQ/EQ 7000 and EQ 7008/16 ultrapure water systems fed with purified water. This product replaces IPAKMETA1. | description For Milli-Q® IQ/EQ 7000 and IQ 7003/05 /10 /15 ultrapure water systems fed by Elix® pure water. This product replaces IPAKQUAA1. | description For Milli-Q® IQ/EQ 7000 ultrapure water systems fed by Elix® pure water. This product replaces IPAKMETA1. |
| compatibility for use with Milli-Q® EQ 7016, for use with Milli-Q® IQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7000 | compatibility for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® IQ 7000, for use with Milli-Q® EQ 7016 | compatibility for use with Milli-Q® IQ 7015, for use with Milli-Q® IQ 7005, for use with Milli-Q® IQ 7000, for use with Milli-Q® EQ 7000, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7010 | compatibility for use with Milli-Q® IQ 7000, for use with Milli-Q® EQ 7000 |
| manufacturer/tradename Milli-Q® | manufacturer/tradename Milli-Q® | manufacturer/tradename Milli-Q® | manufacturer/tradename Milli-Q® |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| packaging pkg of 1 unit | packaging pkg of 1 unit | packaging pkg of 1 unit | packaging pkg of 1 unit |
| humidity measuring range 10-80% (In original sealed packaging to protect purification elements) | humidity measuring range 10-80% (In original sealed packaging to protect purification elements) | humidity measuring range 10-80% (In original sealed packaging to protect purification elements) | humidity measuring range 10-80% (In original sealed packaging to protect purification elements) |
| input feed water nature purified water | input - | input feed water nature purified water (Elix®) | input feed water nature purified water (Elix®) |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



