Skip to Content
Merck
All Photos(1)

Key Documents

RAD1992

radiello Empty Storage Tubes

polypropylene (with stopper), volume 12 mL, pk of 100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

material

polypropylene (with stopper)

packaging

pk of 100

manufacturer/tradename

Radiello Code 199-2

technique(s)

passive air sampling: suitable

volume

12 mL

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

Used for storing Radiello Cartridge Adsorbents before and after diffusive sampling

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Benoît Oury et al.
Journal of occupational and environmental hygiene, 3(10), 547-557 (2006-08-16)
Diffusive sampling is particularly suited to determine time-weighted average volatile organic compound (VOC) concentration in occupational hygiene and environmental air monitoring. The purpose of this study was to measure the sampling rate variation of four different samplers in a special
P Bruno et al.
Waste management (New York, N.Y.), 27(4), 539-544 (2006-05-23)
Nuisance caused by odors is one of the most important problems for waste management plants. To control an odor nuisance, it must first be quantified. The analytical difficulties in odor measurements are related to the high number of volatile components
P Lovreglio et al.
Giornale italiano di medicina del lavoro ed ergonomia, 33(2), 117-124 (2011-07-30)
To study the validity of urinary benzene as a biomarker of low and very low exposure to this toxicant, as compared with t,t-muconic acid (t,t-MA) and S-phenylmercapturic acid (SPMA), also taking into account the influence of cigarette smoking and co-exposure
Alberto Sturaro et al.
Environmental monitoring and assessment, 164(1-4), 93-100 (2009-04-04)
This paper reports the results of a long-term monitoring of benzene, toluene, ethylbenzene, xylenes (BTEX), phenol and cresols in the air of Padua during a wide period of the year 2007 using two radial passive samplers (Radiello system) equipped with
Joelle Roukos et al.
Environmental pollution (Barking, Essex : 1987), 157(11), 3001-3009 (2009-07-08)
Two measurement campaigns of volatile organic compounds (VOC) were carried out in the industrial city of Dunkerque, using Radiello passive samplers during winter (16-23 January) and summer (6-13 June) 2007. 174 compounds were identified belonging to six chemical families. Classifying

Articles

Learn the how the diffusive air sampler works to see if it’s the right fit for you.

Learn the how the diffusive air sampler works to see if it’s the right fit for you.

Protocols

Learn how to assemble the supporting plate of your radiello air sampler in the lab before the sampling campaign to save time in the field.

Related Content

Learn about radiello diffusive sampling and why it’s the best option for your air quality needs.

Learn about radiello diffusive sampling and why it’s the best option for your air quality needs.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service