Skip to Content
Merck
All Photos(1)

Key Documents

11021-U

Supelco

Graphsphere Carbon Adsorbent

matrix Graphsphere 2016, 60-80 mesh, bottle of 10 g

Synonym(s):

polymeric adsorbent, FormerlyCarboxen® 1016, 60-80 mesh

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100
NACRES:
SB.54

Product Name

Graphsphere Adsorbent, matrix Graphsphere 2016, 60-80 mesh, bottle of 10 g

description

Formally Carboxen® 1016

Quality Level

product line

Carboxen®
Graphsphere

form

powder

packaging

bottle of 10 g

technique(s)

LPLC: suitable

surface area

~75 m2/g

matrix

Formally Carboxen® 1016
Graphsphere 2016

matrix active group

carbon

particle size

60-80 mesh

pore size

~0.34 cm3/g mesoporosity
~0 cm3/g macroporosity
~0 cm3/g microporosity
~0 Å pore diameter

density

~0.41 g/mL (free fall density)

application(s)

sample preparation

separation technique

reversed phase

General description

A spherical graphitized polymer carbon (SGPC) has an innovative structure; a porous or non-porous core (the carbon framework that remains after pyrolysis of polymeric precursor), and a graphitized shell of a controlled thickness. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These amorphous/graphitic adsorbents are:
  • Spherical (better packed bed performance than granular particles)
  • Hard and non-friable (pack well, will not break)
  • Used for molecules with an analyte size relative to C5-C12 n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, SGPC adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to graphitized carbon black (GCB) adsorbents. Our Graphsphere products are a type of SGPC adsorbent. They are great alternatives to GCB adsorbents (which are granular and friable).

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Legal Information

Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany
Graphsphere is a trademark of Sigma-Aldrich Co. LLC

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Applications of Solid Phase Microextraction.
Pawliszyn J.
Science, 64-65 (1999)
B D Page et al.
Journal of chromatography. A, 873(1), 79-94 (2000-04-11)
The headspace solid-phase microextraction (HS-SPME) efficiencies from vegetable oil of the recently available Carboxen-poly(dimethylsiloxane) (PDMS) and divinylbenzene-Carboxen-PDMS fibres were found to be much greater than those of the PDMS fibre for a number of volatile contaminants. Using these Carboxen-based fibres
Jan Pollmann et al.
Journal of chromatography. A, 1134(1-2), 1-15 (2006-10-03)
Nine commercial solid adsorbent materials (in order of decreasing surface area: Carboxen 1000, Carbosieve S III, molecular sieve 5A, molecular sieve 4A, silica gel, Carboxen 563, activated alumina, Carbotrap and Carboxen 1016) were investigated for their ability to trap and

Articles

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service