Z707694
TPP® tissue culture dishes
dish capacity ~350 mL
Synonym(s):
culture dishes, disposable petri dishes, plastic petri dishes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.14
Recommended Products
material
polystyrene
round
sterility
sterile; γ-irradiated
feature
lid
packaging
case of 100 ea (20 x pack of 5)
manufacturer/tradename
TPP 93150
dish capacity
~350 mL
dish diam. × H
150 mm × 20 mm
surface area
100 cm2
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
Innovative features and outstanding cell growth properties make the TPP tissue culture dishes the ideal choice for adherent cell culture in research and industry. These optically clear, high-grade polystyrene tissue culture dishes are tissue culture treated only on the base of the dish with a non-treated ring surrounding the growing surface to prevent cell attachment on the edge. A serrated ring around the bottom culture dish makes pick-up and handling of the dishes safe and easy, while also minimizing the risk of dropping dishes due to lid/base disassembly.
A special stacking ring, with spaces for a numeric scale (12, 3, 6, 9) set on the periphery, allows for safe and stable stacking of these tissue culture dishes. The numeric scale serves to ease locating areas of examination while the spaces they create in the stacking ring reduce condensation between stacked dishes and prevent the tissue culture dishes from sticking together.
Two marking areas, located on the top dish wall (yellow) and the bottom dish wall (frosted), act as a reference for top/bottom alignment and orientation. There are also six special stops built into the lid which facilitate optimal gas exchange during incubation.
Features:
A special stacking ring, with spaces for a numeric scale (12, 3, 6, 9) set on the periphery, allows for safe and stable stacking of these tissue culture dishes. The numeric scale serves to ease locating areas of examination while the spaces they create in the stacking ring reduce condensation between stacked dishes and prevent the tissue culture dishes from sticking together.
Two marking areas, located on the top dish wall (yellow) and the bottom dish wall (frosted), act as a reference for top/bottom alignment and orientation. There are also six special stops built into the lid which facilitate optimal gas exchange during incubation.
Features:
- Every batch tested for cell growth characteristics
- Outstanding flatness and optical clarity for microscopic examination
- Unique serrated edge on bottom dish makes handling safe and easy
- Double writing surface
- Numeric scale in lid divides viewing area into quadrants to aid in examination
- Dishes are packaged in easy "peel-off" wrapping
- Guaranteed sterile by gamma irradiation
Legal Information
TPP is a registered trademark of TPP Techno Plastic Products AG
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service